Uttermost U13294B "Justus" Square/Rectangular Mirror

Item: U13294B
Finish: Mahogany
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $186.90



Details and Dimensions

Height 38"
Width 28"