Uttermost UM12827 "Vento" Round Mirror
| Item: | UM12827 |
| Finish: | Antiqued Silver Leaf |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $327.80
Details and Dimensions
| Height | 29-3/4" |
| Width | 29-3/4" |
| Overall Height | 30-1/4" |
| Construction | Metal |
| Features | • Burnished Accents |
| Weight | 22 lbs |
| Depth | 2-1/2" |
| Overall Width | 30-1/4" |


