Uttermost UM12824 "Molise" Oversized Mirror
| Item: | UM12824 |
| Finish: | Silver Leaf |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,317.80
Details and Dimensions
| Height | 61-1/2" |
| Width | 31-1/2" |
| Overall Height | 80-3/4" |
| Construction | Metal |
| Weight | 122 lbs |
| Depth | 1-3/4" |
| Glass Type | Beveled |
| Overall Width | 49-1/2" |


