Uttermost UM12817 "Odessa" Round Mirror
| Item: | UM12817 |
| Finish: | Gold Leaf |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $382.80
Details and Dimensions
| Height | 40" |
| Width | 40" |
| Extension From Wall | 1-1/8" |
| Construction | Metal |
| Features | • Antiqued Gold Leaf. |
| Weight | 22 lbs |
| Product Specifications |


