Uttermost U12766 "Arvada" Round Mirror
| Item: | U12766 |
| Finish: | Reversed Paint Layers |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $459.90
Details and Dimensions
| Height | 41-1/8" |
| Width | 41-1/8" |
| Length | 4" |
| Construction | MDF |
| Weight | 44 lbs |
| Product Specifications |


