Uttermost U12704B "TEODORA" Unique Shaped Mirror

Item: U12704B
Finish: Antique Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $270.90



Details and Dimensions

Height 40"
Width 30"
Weight 31 lbs