X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Uttermost UM12676B "CORLISS" Unique Shaped Mirror

Item: UM12676B
Finish: Antiqued Gold Leaf w/Gray wash
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 32"
Width 43"
Weight 34 lbs