Uttermost UM12628P "Peggy" Unique Shaped Mirror

Item: UM12628P
Finish: Chestnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $340.29



Details and Dimensions

Height 50"
Width 25"