Uttermost U11900B "Fortune" Round Mirror

Item: U11900B
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $312.90



Details and Dimensions

Height 34"
Width 34"
Weight 21 lbs