Uttermost U11229B "CYCLONE" Unique Shaped Mirror

Item: U11229B
Finish: Silver Leaf
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $203.70



Details and Dimensions

Height 38"
Width 38"
Weight 22 lbs