Uttermost U10770B "Himalaya" Unique Shaped Mirror

Item: U10770B
Finish: Antique Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $312.90



Details and Dimensions

Height 42"
Width 29"
Weight 32 lbs