Uttermost UM09901 "Eliseo" Round Mirror
| Item: | UM09901 |
| Finish: | Walnut Stained |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $371.80
Details and Dimensions
| Height | 35" |
| Width | 35" |
| Overall Height | 37-3/8" |
| Construction | Wood |
| Weight | 29 lbs |
| Depth | 1-1/8" |
| Glass Type | Beveled |
| Overall Width | 37-3/8" |


