Uttermost U09518 "Cahone" Round Mirror
| Item: | U09518 |
| Finish: | Rust Brown |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $492.80
Details and Dimensions
| Height | 48-3/4" |
| Width | 48-3/4" |
| Construction | Medium-Denisty Fibreboard, Glass |
| Features | • Heavy Taupe Glaze |
| Weight | 46 lbs |
| Depth | 2-3/4" |
| Glass Type | Beveled |


