Uttermost UM09510 "Cordillera" Round Mirror
| Item: | UM09510 |
| Finish: | Antiqued Ivory |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $763.40
Details and Dimensions
| Height | 60" |
| Width | 60" |
| Extension From Wall | 3" |
| Construction | MDF & Glass |
| Features | • Heavily Distressed Antiqued Ivory With A Light Rust Glaze. |
| Weight | 42 lbs |
| Product Specifications |


