Uttermost U08856P "Georgia" Unique Shaped Mirror
| Item: | U08856P |
| Finish: | Burnished Acid |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 25" |
| Width | 46" |
| Product Specifications |
| Item: | U08856P |
| Finish: | Burnished Acid |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 25" |
| Width | 46" |
| Product Specifications |