X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Uttermost U08646B "Petite Manhattan" Oval Mirror

Item: U08646B
Finish: English Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 32"
Width 7 - 10"
Weight 15 lbs
View Similar Products