Uttermost U08565B "Newport" Oval Mirror

Item: U08565B
Finish: Silver Leaf
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $119.70



Details and Dimensions

Height 31"
Width 25"
Weight 15 lbs