Uttermost UM08074 "Ginosa" Unique Shaped Mirror

Item: UM08074
Finish: Matte Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $196.22



Details and Dimensions

Height 36"
Width 10"
Construction Mirror / MDF
Weight 11 lbs