X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Uttermost U08052B "Makura" Square/Rectangular Mirror

Item: U08052B
Finish: Mirror

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Height 33"
Width 27"
Extension From Wall 2"
Features Beveled Center Mirror accented by numerous beveled mirrors
Weight 47 lbs