X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Uttermost U08027B "ALANNA" Square/Rectangular Mirror

Item: U08027B
Finish: Mirror
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Height 34"
Width 22"
Weight 36 lbs