Uttermost UM07054 "Anton" Round Mirror
| Item: | UM07054 |
| Finish: | Dark Mahogany Red |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $283.80
Details and Dimensions
| Height | 35" |
| Width | 35" |
| Extension From Wall | 2-9/16" |
| Construction | Wood |
| Features | • Deep Mahogany Red Finish With A Heavy Charcoal Gray Wash And Antiqued Gold Trim. |
| Weight | 47 lbs |
| Product Specifications |


