Uttermost U07011B "Tivonia" Oval Mirror

Item: U07011B
Finish: Distressed Chestnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $207.90



Details and Dimensions

Height 37"
Width 27"