Uttermost U06493P "Kilmer" Oval Mirror
| Item: | U06493P |
| Finish: | Rust |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 40" |
| Width | 27" |
| Weight | 21 lbs |
| Product Specifications |
| Item: | U06493P |
| Finish: | Rust |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 40" |
| Width | 27" |
| Weight | 21 lbs |
| Product Specifications |