X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Uttermost U06048P "Gotham" Round Mirror

Item: U06048P
Finish: Antique Silver

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Height 41"
Width 7 - 10"
Weight 28 lbs