Uttermost UM05024 "Teak Root" Round Mirror
| Item: | UM05024 |
| Finish: | Rustic Natural Teak Roots |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $602.80
Details and Dimensions
| Height | 37" |
| Width | 37" |
| Overall Height | 50" |
| Construction | Teak Root |
| Features | • Due to the Natural Materials Used Each Piece will Vary |
| Weight | 30 lbs |
| Depth | 4" |
| Overall Width | 50" |


