Uttermost UM05023 "Teak Root" Round Mirror
| Item: | UM05023 |
| Finish: | Rustic Natural Teak Roots |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $323.40
Details and Dimensions
| Height | 16-1/8" |
| Width | 16-1/8" |
| Overall Height | 29-1/2" |
| Construction | Teak Root |
| Features | • Due to the Natural Materials Used Each Piece will Vary |
| Weight | 40 lbs |
| Depth | 4" |
| Overall Width | 29-1/2" |


