Uttermost U01901B "CRISTIANO" Round Mirror

Item: U01901B
Finish: Woods
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $585.90



Details and Dimensions

Height 40"
Width 40"
Weight 73 lbs