Uttermost U01102B "Sherise" Oval Mirror

Item: U01102B
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $239.40



Details and Dimensions

Height 32"
Width 22"