X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Uline UULNBI98B00 Ice Maker

Item: UULNBI98B00
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Defrost Type Manual
Temperature Control Mechanical
Interior Light No
Weight 76 lbs
Installation Type Built-In
Freestanding
Overall Depth 20"
Overall Height 27-3/8"
Overall Width 14-15/16"
Ice Production Per Day 25 lbs
Ice Storage Capacity 25 lbs
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Efficient