Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Uline UU3018WCOL00 "Wine Captain" Wine Cooler

Item: UU3018WCOL00
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Unit Capacity 31 Bottles
Control Location Front
Control Type Digital - U-Select
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Slide-In
Weight 139 lbs
Overall Depth 23-7/16"
Overall Height 33-9/16"
Overall Width 17-3/4"
Volts/Hertz/Amps 120V/60Hz/15A
Star-K Compliant Yes
Additional Information Requires Overlay Frame Sold Separately