X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Uline UU2275ZWCS00 "Wine Captain" Wine Cooler

Item: UU2275ZWCS00
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Unit Capacity 43 Bottles
Control Location Front
Control Type Glass Tough Digital
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Slide-In
Weight 144 lbs
Overall Depth 23-1/4"
Overall Height 34-1/8"
Overall Width 23-15/16"
Volts/Hertz/Amps 120V/60Hz/15A
Star-K Compliant Yes