X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Uline UU2175WCCOL00 "Wine Captain" Wine Cooler

Item: UU2175WCCOL00
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Unit Capacity 48 Bottles
Control Location Front
Control Type Touch Pad Digital
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Slide-In
Weight 144 lbs
Overall Depth 23-1/4"
Overall Height 34-1/8"
Overall Width 23-15/16"
Back Air Clearances 0-1/4"
Side Air Clearances 2-1/2"
Top Air Clearance 0-1/4"
Volts/Hertz/Amps 120V/60Hz/15A
Star-K Compliant Yes
Eco-Friendly Energy Star
Additional Information Requires Overlay Frame Sold Separately