X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Uline UU2115WCOL00 "Wine Captain" Wine Cooler

Item: UU2115WCOL00
Finish: Panel Ready

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Unit Capacity 24 Bottles
Control Location Front
Control Type Touch Pad Digital
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Slide-In
Weight 114 lbs
Overall Depth 23-1/4"
Overall Height 34-1/8"
Overall Width 15"
Volts/Hertz/Amps 120V/60Hz/15A
Star-K Compliant Yes
Additional Information Overlay Frame Not Included, Sold Separately