X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Uline UU2115WCS00 "Wine Captain" Wine Cooler

Item: UU2115WCS00
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Unit Capacity 24 Bottles
Control Location Front
Control Type Touch Pad Digital
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Slide-In
Weight 114 lbs
Overall Depth 23-1/4"
Overall Height 34-1/8"
Overall Width 15"
Volts/Hertz/Amps 120V/60Hz/15A
Star-K Compliant Yes