X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Uline UU1175WCB00 Wine Cooler

Item: UU1175WCB00
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Unit Capacity 48 Bottles
Control Location Front
Control Type Touch Pad Digital
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Slide-In
Weight 134 lbs
Overall Depth 23-1/2"
Overall Height 34-1/8"
Overall Width 23-15/16"
Volts/Hertz/Amps 120V/60Hz/15A
Star-K Compliant Yes
Features Triple Temperature Zone
Additional Information Field Reversible Door Hinge, No Lock