X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Uline UU1115WCS00 "Wine Captain" Wine Cooler

Item: UU1115WCS00
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Unit Capacity 24 Bottles
Control Type Touch Pad Digital
Adjustable Temperature Control Yes
Interior Light Yes
Installation Type Slide-In
Weight 102 lbs
Overall Depth 23-1/8"
Overall Height 34-1/8"
Overall Width 14-15/16"
Volts/Hertz/Amps 120V/60Hz/15A
Features Triple Temperature Zone