Troy Lighting TP1886HPB "Hyannis Port" Post Light

Item: TP1886HPB
Finish: Hyannis Port Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $456.23



Details and Dimensions

Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Construction Hand-Forged Iron