X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF3229 "Allegany" Outdoor Hanging Lantern

Item: TF3229
Finish: Centennial Rust
Online Availability: Please call for availability.


Details and Dimensions

Height 22-3/4"
Diameter 16-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Construction Hand-Forged Iron