Troy Lighting TF3228 "Allegany" Outdoor Hanging Lantern

Item: TF3228
Finish: Centennial Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $335.67



Details and Dimensions

Height 20-1/2"
Diameter 13"
Overall Height 62-1/2"
Number of Bulbs 1
Bulb Type Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Historic Clear Jar
Shade Material Glass
Voltage 120V
Construction Hand-Forged Iron