X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TB3131 "Menlo Park" 1 Bulb Wall Sconce

Item: TB3131
Finish: Old Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $360.00

Price: $240.12




Details and Dimensions

Height 14"
Length 5-3/4"
Extension From Wall 8-3/8"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Clear
Shade Material Glass
Voltage 120V
Construction Hand-Worked Wrought Iron