X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB2462FB "Palladium" Multi Bulb Wall Sconce

Item: TB2462FB
Finish: Federal Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $372.00

Price: $248.00 (Pricing is for Federal Bronze)



Details and Dimensions

Height 21"
Width 12"
Extension From Wall 4"
Backplate Dimension 4-1/2
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Hardback
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
ADA Compliant Yes
Construction Hand-Worked Wrought Iron