X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TPCD9123OBZ "Pamplona" Post Light

Item: TPCD9123OBZ
Finish: Old Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26-5/8"
Width 10"
Post Included No
Mounting Adapter Post or Pier Mounted Fixture
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear Seeded
Shade Material Glass
Construction Hand-Forged Iron
Title 24 Compliant Yes