Troy Lighting TP1415NR "Station Square" Post Light
| Item: | TP1415NR |
| Finish: | Natural Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $544.27
Details and Dimensions
| Height | 24" |
| Width | 11-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


