Troy Lighting TFCD9124OBZ "Pamplona" Outdoor Hanging Lantern

Item: TFCD9124OBZ
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $598.30



Details and Dimensions

Height 25"
Width 10"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Construction Hand Forged Iron