Troy Lighting TFCD9013OBZ "La Grange" Outdoor Hanging Lantern

Item: TFCD9013OBZ
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $414.21



Details and Dimensions

Height 26-1/2"
Width 16"
Number of Bulbs 1
Bulb Type Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Voltage 120V
Construction Hand Forged Iron