X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TFCD9004OBZ "Newton" Outdoor Hanging Lantern

Item: TFCD9004OBZ
Finish: Old Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18-3/4"
Width 8-3/4"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V
Construction Hand Forged Iron
View Similar Products