X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF9998GSL "Morgan" Entrance / Foyer Pendant

Item: TF9998GSL
Finish: Gold Silver Leaf
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 31"
Width 21"
Length 21"
Overall Height 79"
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Glass Type Clear
Shade Material Glass
Chain Length 48"
Wire Length 120"
Suitable Installation Dry
Voltage 120V
Construction Hand-Worked Wrought Iron
View Similar Products