X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF9994GSL "Morgan" Entrance / Foyer Pendant

Item: TF9994GSL
Finish: Gold Silver Leaf
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,086.00

Price: $724.00 (Pricing is for Gold Silver Leaf)



Details and Dimensions

Height 24"
Width 16"
Length 16"
Overall Height 72"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Clear
Shade Material Glass
Chain Length 48"
Wire Length 120"
Suitable Installation Dry
Voltage 120V
Construction Hand-Worked Wrought Iron