X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF9467NB "Owings Mill" Outdoor Hanging Lantern

Item: TF9467NB
Finish: Natural Bronze
Online Availability: Please call for availability.

List Price: $747.00

Price: $498.25



Details and Dimensions

Height 21-1/2"
Width 10"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Construction Hand Forged Iron