Troy Lighting TF9408NB "Oak Knoll" Outdoor Hanging Lantern
| Item: | TF9408NB |
| Finish: | Natural Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 13" |
| Width | 13'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Voltage | 120V |
| Warranty |


